Zoro Homepage

18" Black Wood, Metal Floating Bathroom Vanity

  • Mfr # 571352

  • Zoro # G922374682


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width (In.)
17.7 in
Height (In.)
19.7 in
Depth (In.)
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571352
Zoro #
G922374682
UPC #
-
Country of Origin
Colombia

Dimensions

Width (In.)
17.7 in
Height (In.)
19.7 in
Depth (In.)
5.7 in

Details

Item
Bathroom Vanitie
Color
Black

Description

The 18-inch black wood, metal floating bathroom vanity seamlessly blends modern aesthetics with functional design. Crafted from durable manufactured wood and supported by a sturdy metal frame, this vanity offers lasting quality. Its striking black base color adds a sophisticated touch to any bathroom space. Featuring convenient doors, it provides ample storage for your essentials while keeping them organized and within reach. The sleek silver handles and drawer pulls not only enhance its contemporary appeal but also ensure easy access to your belongings. Designed for wall-mounted installation, this vanity saves valuable floor space while adding a stylish focal point to your decor. Transform your bathroom into a chic retreat with this elegant floating vanity option. 19.70-inch h x 17.70-inch w x 5.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.