Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18' Blue And Green Indoor Outdoor Runner Rug

  • Mfr # 564164

  • Zoro # G122355436


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Material
Polypropylene
Height
26 in
Color
Blue Green
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564164
Zoro #
G122355436
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Depth
0.25 in
Width (In.)
216 in

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Color
Blue Green
Assembly Required
No Assembly Needed
Method of Construction
Power Loom
Backing Material
Latex
Shape
Runner

Description

Set an inviting tone in your space with this 18-foot blue and green indoor outdoor runner rug. This runner shaped rug flaunts a blue and green color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 216-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.