Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Blue Chenille Cube Pouf Ottoman

  • Mfr # 534106

  • Zoro # G222373392


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Assembly Required
No Assembly Needed
Height
18 in
Application Type
No
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534106
Zoro #
G222373392
UPC #
-
Country of Origin
Turkey

Dimensions

Width
18 in
Height
18 in
Depth
18 in

Details

Assembly Required
No Assembly Needed
Item
Ottoman
Application Type
No

Description

Get ready to relax with this 18-inch blue chenille cube pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Expertly upholstered with padding in a soft solid color chenille, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. . 18-inch H x 18-inch W x 18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.