18" Blue White And Gold Ombre Glass And Aluminum Pedestal Table Vase
- Mfr # 565456
- Zoro # G122884967
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Vase Type
Table Vase
Shape
Round
Intended Room
Living Room
Length
17.5 in
Occasion
No Holiday
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565456
- Zoro #
- G122884967
- UPC #
- -
- Country of Origin
- India
- Vase Type
- Table Vase
- Shape
- Round
- Intended Room
- Living Room
- Occasion
- No Holiday
- Style
- Contemporary
- Color
- Blue, Gold
- Finish
- Does Not Apply
- Hand Painted
- No
- Commercial Use
- Yes
- Assembly Required
- No
- Watertight
- No
- Pattern
- Ombre
- Material
- Aluminum, Glass
- Finish Style
- No Distressing
- Item
- Vases
Dimensions
- Length
- 17.5 in
- Size
- 18 in
- Depth
- 8 in
- Width
- 8 in
Description
The 18-inch blue white and gold ombre glass and aluminum pedestal table vase is a stunning addition to any home decor. Crafted from glass with a cast aluminum pedestal base, this elegant accent brings the perfect balance of form and function. A refreshing ombre coloration on the glass goes from aqua blue to white and pairs beautifully with the gold roughhewn surface of the modern and abstract pedestal base. This stunning piece is easy to incorporate into existing decor while adding a contemporary flair to your space. 17.50-inch h x 8.00-inch w x 8.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.