
18" Brass Metal Desk Table Lamp With Brass Drum Shade
Mfr # 524323
Zoro # G822356146
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Application Type
No
Depth
7 in
Width
11 in
Color
Gold/Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524323
Zoro #
G822356146
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Width
11 in
Height
18 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Color
Gold/Brass
Description
Bring of level of elegance and freshness to your space with this high quality 18-inch brass metal desk table lamp with brass drum shade. The base of this lamp is made of brass metal. The brass shade has a drum shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Integrated led technology is energy efficient and gives this lamp a cool and modern look high quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18-inch H x 11-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.