Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Brown and Black Five Drawer Standard Chest

  • Mfr # 544007

  • Zoro # G022373660


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Depth
16 in
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544007
Zoro #
G022373660
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16 in
Width
17.7 in
Height
42.4 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Material
Manufactured Wood
Item
Dresser
Color
Brown Black

Description

Enhance your room into a visually delightful and highly functional space with this 18-inch brown and black five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 42.4-inch H x 17.7-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.