Zoro Homepage

18" Brown And Black Reclaimed Wood Distressed Round End Table

  • Mfr # 604469

  • Zoro # G122361314


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
23.5 in
Commercial Use
No
Height
18 in
Length
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604469
Zoro #
G122361314
UPC #
-
Country of Origin
China

Dimensions

Width
23.5 in
Height
18 in
Length
23.5 in

Details

Item
End-Side Table
Assembly Required
Partial Assembly Needed
Commercial Use
No
Tabletop Color
Black Brown

Description

Show off your exquisite taste with this 18-inch brown and black reclaimed wood distressed round end table. The brown coloration of the high quality reclaimed wood three legged base marries nicely with the black manufactured wood top. The purposefully distressed finish gives this table an authentically rustic feel. A great accent on either side of the sofa or bed, this chic two-tone end or side table is just what you need. You can also use it as an entryway table to hold your keys. 18-inch h x 23.5-inch w x 23.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.