Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Brown And Silver Ceramic Geometric Table Lamp With White Drum Shade

  • Mfr # 643454

  • Zoro # G122364131


product price: $58.39
/ea

Key Features

Width
8 in
Assembly Required
No Assembly Needed
Depth
8 in
Color
Silver/White
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643454
Zoro #
G122364131
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Depth
8 in
Height
17.5 in

Details

Assembly Required
No Assembly Needed
Color
Silver/White
Application Type
Yes
Item
Table Lamp

Description

With this 18-inch brown and silver ceramic geometric table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of ceramic finished in a brown and silver tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 17.50-inch h x 8.00-inch w x 8.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.