Zoro Homepage

18" Brown Iron Distressed Round Rolling Bar Cart

  • Mfr # 571192

  • Zoro # G522371456


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Depth
18 in
Color
Brown
Height
33 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571192
Zoro #
G522371456
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Depth
18 in
Height
33 in

Details

Color
Brown
Item
Bar Carts and Server
Assembly Required
No Assembly Needed
Application Type
Yes

Description

The 18-inch brown iron distressed round rolling bar cart offers a stylish and functional addition to your entertainment space. Crafted from durable iron, this bar cart showcases a round shape that is perfect for serving drinks and snacks. Its rich brown color adds warmth, complementing various decor styles. The purposeful distressing gives it a unique character, making it a standout piece. Equipped with wheels, this cart provides easy mobility, allowing you to serve your guests wherever needed. Ideal for both casual and formal gatherings, it seamlessly blends transitional style with practicality, ensuring your home remains both inviting and sophisticated. This versatile furniture piece will elevate your hosting experience and enhance your living area. 33-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.