Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Brown Solid Manufactured Wood End Table With Drawer

  • Mfr # 524167

  • Zoro # G922356879


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
15 in
Tabletop Color
Brown
Height
26.5 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524167
Zoro #
G922356879
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
15 in
Height
26.5 in
Width
18 in

Details

Assembly Required
No Assembly Needed
Tabletop Color
Brown
Item
End-Side Table
Application Type
No

Description

Show off your exquisite taste with this 18" brown solid manufactured wood end table with drawer. This table is made from solid manufactured wood in a brown color throughout the base and top. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 26.5" H x 18" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.