Zoro Homepage

18" Brown Solid Wood Floating Nightstand

  • Mfr # 645013

  • Zoro # G122375267


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
17.7 in
Depth
12.6 in
Assembly Required
No Assembly Needed
Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645013
Zoro #
G122375267
UPC #
-
Country of Origin
India

Dimensions

Width
17.7 in
Depth
12.6 in
Height
9.8 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown

Description

Our 18-inch brown solid wood floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid wood. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 17.70-inch w x 12.60-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.