
18" Brown Solid Wood One Drawer Floating Nightstand
Mfr # 651474
Zoro # G122367194
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Depth
12.6 in
Height
9.8 in
Assembly Required
No Assembly Needed
Width
17.7 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651474
Zoro #
G122367194
UPC #
-
Country of Origin
India
Dimensions
Depth
12.6 in
Height
9.8 in
Width
17.7 in
Details
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Color
Brown
Application Type
No
Description
Good looking design and practical styling meet to form this 18-inch brown solid wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 17.70-inch w x 12.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.