Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Brown Solid Wood Three Drawer Nightstand

  • Mfr # 653831

  • Zoro # G822372276


product price: $713.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height (in)
17.7 in
Depth (in)
17.7 in
Commercial Use
No
Color
Brown
Width (in)
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653831
Zoro #
G822372276
UPC #
-
Country of Origin
India

Dimensions

Height (in)
17.7 in
Depth (in)
17.7 in
Width (in)
13.8 in

Details

Commercial Use
No
Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 18-inch brown solid wood three drawer nightstand. Made of high quality solid wood that is built to last. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 17.70-inch h x 13.80-inch w x 17.70-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.