Zoro Homepage

18" Brown Solid Wood Two Drawer Floating Nightstand

  • Mfr # 651543

  • Zoro # G022345445


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Depth
12.6 in
Assembly Required
No Assembly Needed
Width
17.7 in
Color
Brown
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651543
Zoro #
G022345445
UPC #
-
Country of Origin
India

Dimensions

Depth
12.6 in
Width
17.7 in
Height
9.8 in

Details

Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Color
Brown
Application Type
No

Description

Our 18-inch brown solid wood two drawer floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid mango wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 17.70-inch w x 12.60-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.