Zoro Homepage

18" Brown Wood Novelty Shape Multi Compartment Wall Mount Accent Shelf

  • Mfr # 634518

  • Zoro # G822362697


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Height
38 in
Application Type
Yes
Material
Manufactured Wood
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634518
Zoro #
G822362697
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Height
38 in
Width
18 in

Details

Application Type
Yes
Material
Manufactured Wood
Assembly Required
No Assembly Needed
Item
Wall Mounted Shelve
Color
Brown

Description

The 18-inch brown wood novelty shape multi compartment wall mount accent shelf is a perfect blend of functionality and style. Designed for use in living spaces, bedrooms, bathrooms, or offices, this shelf offers versatile storage options. Crafted from durable manufactured wood, this unique shelving unit has a novel curvy shape and lots of small cubby compartments. The traditional style adds a warm touch to any decor, effortlessly enhancing your home’s aesthetic. Elevate your home organization with this stylish and innovative shelving solution for your favorite collection or small novelties. 38-inch h x 18-inch w x 6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.