Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Champagne Glass And Metal Table Vase

  • Mfr # 565435

  • Zoro # G422884346


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Width
5.9 in
Watertight
No
Intended Room
Living Room
Pattern
Solid Color
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565435
Zoro #
G422884346
UPC #
-
Country of Origin
India

Dimensions

Width
5.9 in
Length
18.1 in
Depth
5.9 in
Size
18 in

Details

Watertight
No
Intended Room
Living Room
Pattern
Solid Color
Style
Contemporary
Finish
Does Not Apply
Commercial Use
Yes
Assembly Required
No
Occasion
No Holiday
Vase Type
Table Vase
Finish Style
Distressed Metal
Item
Vases
Color
Champagne
Hand Painted
No
Shape
Bud
Material
Glass, Metal

Description

Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This table vase features a unique organic style that adds a touch of earthy elegance to any setting. Crafted from a combination of champagne gold colored glass and metal, it showcases a unique blend of materials that enhances its visual appeal. The distressed metal stand resembles a tree trunk or branches that envelope the glass. Perfect for adding a decorative accent to most any room, this exquisite vase complements various decor styles while providing a stylish way to showcase your favorite floral arrangements. 18.10-inch h x 5.90-inch w x 5.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.