Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Chestnut Solid Wood Oval One Drawer Floating Nightstand

  • Mfr # 653812

  • Zoro # G822361171


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Width
17.7 in
Application Type
No
Height
5.9 in
Depth
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653812
Zoro #
G822361171
UPC #
-
Country of Origin
India

Dimensions

Width
17.7 in
Height
5.9 in
Depth
12.6 in

Details

Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 18-inch chestnut solid wood oval one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 5.90-inch h x 17.70-inch w x 12.60-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.