
18" Citron and Natural Cotton And Jute Cube Pouf Ottoman
Mfr # 551551
Zoro # G122375687
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Depth
18 in
Application Type
No
Width
18 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551551
Zoro #
G122375687
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Depth
18 in
Width
18 in
Details
Application Type
No
Item
Ottoman
Assembly Required
No Assembly Needed
Description
Get ready to relax with this 18-inch citron and natural cotton and jute cube pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Handmade from cotton that is trimmed with a jute braid that gives this accent a touch of bohemian flair. Expertly upholstered with padding in a soft solid color cotton and jute, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18-inch h x 18-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.