18" Clear And Black Glass And Metal Filigree Tabletop Lantern Candle Holder

  • Mfr # 719770

  • Zoro # G122882741


product price:  $59.39
/ea

Key Features

Assembly Required
No
Construction Method
Machine Made
Shape
Tealight
Finish Style
No Distressing
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
719770
Zoro #
G122882741
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 in
Length
18 in
Width
6 in

Details

Item
Candle Holders
Assembly Required
No
Construction Method
Machine Made
Shape
Tealight
Finish Style
No Distressing
Capacity
1
Placement Type
Tabletop
Finish
Does Not Apply
Pattern
Filigree
Style
Modern
Commercial Use
No
Holder Type
Lantern
Intended Room
Living Room
Color
Black, Clear
Material
Glass, Metal

Description

You can showcase this 18-inch clear and black glass and metal tabletop lantern candle holder on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for everyday, entrance foyer, weddings, dining tables and living rooms alike. This candleholder is the perfect illuminating design to accent your space in style. This lantern features a pierced filigree design and clear glass panels, and is a pretty decorative accent on its own, with or without a candle. 18.00-inch h x 6.00-inch w x 6.00-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.