Zoro Homepage

18" Clear Glass Novelty Table Lamp With Gray Drum Shade

  • Mfr # 643309

  • Zoro # G422357819


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
11 in
Width
11 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643309
Zoro #
G422357819
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Width
11 in
Height
17.63 in

Details

Color
Gray
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 18-inch clear glass novelty table lamp with gray drum shade. A gorgeous clear glass base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 17.63-inch h x 11.00-inch w x 11.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.