Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Clear Heavy Duty Plastic And Acrylic Square End Table

  • Mfr # 526172

  • Zoro # G222371169


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Height
18.12 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
15.75 in
Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526172
Zoro #
G222371169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
18.12 in
Width
15.75 in
Depth
15.75 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 18-inch clear plastic / acrylic square end table. A solid clear acrylic frame is finished off with a matching clear plastic / acrylic seat, giving this table a chic monotone look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 18.12-inch H x 15.75-inch W x 15.75-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.