
18" Cream Ceramic Round Table Lamp With Cream Drum Shade
Mfr # 545816
Zoro # G122364810
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
18.25 in
Color
Cream
Depth
14 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545816
Zoro #
G122364810
UPC #
-
Country of Origin
China
Dimensions
Height
18.25 in
Depth
14 in
Width
14 in
Details
Assembly Required
Partial Assembly Needed
Color
Cream
Item
Table Lamp
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 18-inch cream ceramic round table lamp with cream drum shade. The lamp is made of sturdy ceramic and features a cream color. The cream drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 18.25-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.