18" Dark Brown Two Drawers Manufactured Wood Mirrored Nightstand

  • Mfr # 329647

  • Zoro # G022905632


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Length
18 in
Number of Drawers
2
Leg Material
Manufactured Wood
Frame Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329647
Zoro #
G022905632
UPC #
-
Country of Origin
China

Dimensions

Length
18 in
Depth
18 in
Width
24 in

Details

Style
Modern
Item
Nightstands & Bedside Table
Number of Drawers
2
Leg Material
Manufactured Wood
Frame Material
Manufactured Wood
Soft Close or Self Close Drawer Glides
No
Assembly Required
Partial Assembly Needed
Capacity
110 lb
Frame Color
Dark Brown
Commercial Use
No
Material
Manufactured Wood
Number of Pieces
1
Shape
Rectangular
Color
Dark Brown
Felt Lined Drawers
No
Leg Color
Black

Description

Our 18" dark brown two drawers manufactured wood mirrored nightstand will compliments your bed beautifully. This nightstand features a gorgeous gray tones, making it a fitting choice for most room decors. There are 2 drawers for storage and an overall sense of casual cool fashion sense. This unique modern piece is crafted with best materials in China. It is perfect for virtually any decor. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. Partial assembly required. 18" H x 24" W x 18" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.