Shop HOMEROOTS
See all product information
Create Account
18" Dark Gray And Ivory Light Gray Two Drawer Nightstand
Mfr # 487331
Zoro # G622905476
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
24 in
Material
Manufactured Wood
Depth
17 in
Drawer Glide Mechanism
Roller Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487331
- Zoro #
- G622905476
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Depth
- 17 in
- Length
- 18 in
Details
- Shape
- Rectangular
- Item
- Nightstands & Bedside Table
- Material
- Manufactured Wood
- Drawer Glide Mechanism
- Roller Glides
- Style
- Contemporary
- Frame Material
- Manufactured Wood
- Capacity
- 60 lb
- Felt Lined Drawers
- Yes
- Assembly Required
- No Assembly Needed
- Number of Doors
- 0
- Soft Close or Self Close Drawer Glides
- Yes
- Commercial Use
- Yes
- Frame Color
- Gray
- Number of Pieces
- 1
- Number of Drawers
- 2
Description
Give your room the look and feel of 5-star accommodations with this 18" two-tone gray two drawer nightstand. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 18" H x 24" W x 17" D