
18" Dark Pink And Light Pink Ceramic Novelty Table Lamp LED, Dark Pink And Light Pink Empire Shade (Discontinued)
- Mfr # 642932
- Zoro # G822376038
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
642932
Zoro #
G822376038
UPC #
-
Country of Origin
China
Dimensions
Depth
12.09 in
Width
12.09 in
Height
17.55 in
Details
Application Type
Yes
Color
Dark Pink/Light Pink
Assembly Required
No Assembly Needed
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 18-inch dark pink and light pink ceramic novelty table lamp led with dark pink and light pink empire shade will be a great addition to your space. The base of this lamp is made of ceramic finished in a dark pink and light pink tone. Includes a dark pink and light pink fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 17.55-inch h x 12.09-inch w x 12.09-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.