
18" Dark Pink And Light Pink Ceramic Novelty Table Lamp LED, Dark Pink And Light Pink Empire Shade (Discontinued)
- Mfr # 643311
- Zoro # G322371335
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643311
Zoro #
G322371335
UPC #
-
Country of Origin
China
Dimensions
Depth
12.09 in
Height
17.55 in
Width
12.09 in
Details
Color
Dark Pink/Light Pink
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Description
With this 18-inch dark pink and light pink ceramic novelty table lamp led with dark pink and light pink empire shade you can bring in design to any space along with adding some ambient lighting. A gorgeous dark pink and light pink ceramic base brings just the right amount of pizzazz to this fabulous lamp. Includes a dark pink and light pink fabric, empire shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 17.55-inch h x 12.09-inch w x 12.09-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.