Zoro Homepage

18" Ebony Solid Wood Round End Table

  • Mfr # 523983

  • Zoro # G322364962


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
15.5 in
Assembly Required
No Assembly Needed
Height
18.5 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523983
Zoro #
G322364962
UPC #
-
Country of Origin
India

Dimensions

Depth
15.5 in
Height
18.5 in
Width
13 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 18-inch ebony solid wood round end table. Made of solid wood, the ebony coloration throughout gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 18.2-inch H x 16.5-inch W x 16.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.