18" Gold Aluminum And Faux Crystal Decorative Pear

  • Mfr # 659501

  • Zoro # G422883240


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Hand Painted
No
Plays Music
No
LED Lighting
No
Finish
Gold
Assembly Required
Partial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
659501
Zoro #
G422883240
UPC #
-
Country of Origin
India

Dimensions

Width
10.5 in
Length
17.5 in
Depth
10.5 in

Details

Hand Painted
No
Plays Music
No
LED Lighting
No
Finish
Gold
Assembly Required
Partial
Subject
No Subject
Sculpture Type
Decorative Pear
Occasion
No Holiday
Item
Sculptures
Construction Method
Handmade
Commercial Use
Yes
Shape
Novelty
Material
Faux Crystal
Color
Gold

Description

Add an air of fashion to your room and rejuvenate the space with this 18-inch gold aluminum and faux crystal decorative pear. This decorative piece combines a touch of whimsy with modern decor. This large dimensional pear sculpture brings some high fashion and design to your space as the gold frame is adorned with lots of faux crystal bling. Makes a great accent for your coffee table, desk, or bookshelf. A perfect decorative addition for anyone who loves a stylish look and feel. 17.50-inch h x 10.50-inch w x 10.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.