18" Gold and Faux Crystal Bling Tabletop Hurricane Candle Holder

  • Mfr # 468837

  • Zoro # G122882680


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Material
Polyresin
Shape
Votive
Width
6.25 in
Style
Contemporary
Primary Item Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468837
Zoro #
G122882680
UPC #
-
Country of Origin
China

Dimensions

Width
6.25 in
Primary Item Height
18 in
Length
18 in
Overall Depth
6.25 in

Details

Item
Candle Holders
Material
Polyresin
Shape
Votive
Style
Contemporary
Construction Method
Machine Made
Holder Type
Votive
Placement Type
Tabletop
Color
Gold
Assembly Required
No
Capacity
1
Intended Room
Living Room
Commercial Use
Yes

Description

Decorate an end table, nightstand or desktop with this 18" gold and faux crystal bling tabletop hurricane candle holder. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 18" H x 6.25" W x 6.25" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.