18" Gold Bedside LED Lamp With Clear Acrylic Novelty Wavy Shade

  • Mfr # 568833

  • Zoro # G322372158


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Width
9 in
Height
17.5 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568833
Zoro #
G322372158
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
17.5 in
Depth
9 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
No Assembly Needed

Description

This 18-inch gold bedside led lamp with clear acrylic novelty wavy shade is the perfect combination of design and function. The base of this lamp features a golden bronze rod that leads up to a unique design with two clear acrylic wavy lotus leaf shaped "shades" and includes a clear acrylic round finial as well. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. Integrated LED technology is energy efficient and gives this lamp a cool and modern look. 17.5-inch H x 9-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.