Zoro Homepage

18" Gold Cast Aluminum Butterfly Serving Tray

  • Mfr # 634491

  • Zoro # G322375272


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Depth
13.1 in
Color
Gold
Assembly Required
No Assembly Needed
Overall Width
17.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634491
Zoro #
G322375272
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
13.1 in
Overall Width
17.6 in
Overall Height
1.75 in

Details

Item
Tray
Application Type
Yes
Color
Gold
Assembly Required
No Assembly Needed

Description

Freshen up your space with this convenient and good looking 18-inch gold aluminum butterfly serving tray. Made from cast aluminum, this textural butterfly serving tray is perfect to use as serveware or as a showcase for other objects just as beautiful as it is. Food safe and versatile, this serving tray is sure to please. 1.75-inch h x 17.6-inch w x 13.1-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.