
18" Gold Floral Oval Ceramic Table Vase With Sculptural Details
Mfr # 569257
Zoro # G722883889
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Size
Standard
Depth
5 in
Style
Modern
Shape
Oval
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569257
Zoro #
G722883889
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Depth
5 in
Length
18 in
Width
5 in
Details
Item
Vases
Style
Modern
Shape
Oval
Commercial Use
No
Intended Room
Living Room
Additional Embellishments
Sculptural Details
Pattern
Floral
Vase Type
Table Vase
Color
Gold
Hand Painted
No
Occasion
No Holiday
Assembly Required
No
Watertight
No
Finish Style
No Distressing
Material
Ceramic
Description
The 18-inch gold floral oval ceramic table vase with sculptural details is a stunning centerpiece that elevates any room's decor. Its elegant oval shape offers a unique silhouette, making it perfect for showcasing your favorite blooms. Crafted from high-quality ceramic, this vase combines durability with style, ensuring it remains a timeless accent piece. The modern design seamlessly integrates with various interior aesthetics, adding a sophisticated touch to your space. Adorned with intricate sculptural details, this vase serves not just as a container but as an artistic statement. Place it on a dining table, console, or any surface where you want to bring a touch of elegance and charm to your home decor. 18-inch h x 5-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.