This item is Discontinued.

Homeroots 18" Gray And Antiqued Brass Concrete And Metal Table Lamp With White Drum Shade 643337

18" Gray And Antiqued Brass Concrete And Metal Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 643337
  • Zoro # G522352851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643337
Zoro #
G522352851
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Height
18 in
Depth
7 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Brass/White/Gray

Description

Embrace the good life with this hard working and stylish 18-inch gray and antiqued brass concrete and metal table lamp with white drum shade. The base of this lamp is made of concrete and metal finished in a gray and antiqued brass tone. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.00-inch h x 7.00-inch w x 7.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.