Zoro Homepage

18" Gray And Gold Concrete Table Lamp With Khaki Drum Shade

  • Mfr # 643336

  • Zoro # G222364536


product price: $73.19
/ea

Key Features

Depth
7 in
Color
Gray Gold/Khaki
Application Type
Yes
Assembly Required
No Assembly Needed
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643336
Zoro #
G222364536
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
18 in
Width
7 in

Details

Color
Gray Gold/Khaki
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 18-inch gray and gold concrete table lamp with khaki drum shade. The base of this lamp is made of concrete finished in a gray and gold tone. The khaki shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.00-inch h x 7.00-inch w x 7.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.