Zoro Homepage

18" Gray and Gold Concrete Table Lamp With White Shade

  • Mfr # 524317

  • Zoro # G622369230


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Height
18 in
Color
Gold/White
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524317
Zoro #
G622369230
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
18 in
Width
12 in

Details

Color
Gold/White
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No

Description

With this 18-inch gray and gold concrete table lamp with white shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of gray and gold concrete. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18-inch H x 12-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.