
18" Gray and White Striped Cotton Throw Pillow With Tassels
Mfr # 529296
Zoro # G722810595
product price: $54.99
/eaKey Features
Reversible
No
Assembly Required
No Assembly Needed
Style
Transitional
Size
18 x 18 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529296
Zoro #
G722810595
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Depth
7 in
Length
18 in
Width
18 in
Details
Reversible
No
Assembly Required
No Assembly Needed
Style
Transitional
Material
Cotton
Pattern
Striped
Type
Pillow Cover and Insert
Fill Material
Polyfill
Residential/Commerical
Residential
Closure Type
Zipper
Item
Accent Throw Pillow
Color
Gray, White
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 18-inch gray and white striped cotton throw pillow with tassels. This gray and white hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. Charming decorative tassels give this design texture along with a hand-crafted look and feel. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 18-inch H x 18-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.