
18" Gray Chenille Cube Pouf Ottoman
Mfr # 534105
Zoro # G022373066
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Color
Gray
Width
18 in
Height
18 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534105
Zoro #
G022373066
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
18 in
Width
18 in
Height
18 in
Details
Color
Gray
Assembly Required
No Assembly Needed
Item
Ottoman
Application Type
No
Description
Add a good looking decorative accent to your space that is also practical for seating. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Expertly upholstered with padding in a soft solid color chenille, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18-inch h x 18-inch w x 18-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.