
18" Gray Five Drawer Standard Chest
Mfr # 546382
Zoro # G022372533
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Width
17.7 in
Height
42.4 in
Color
Gray
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546382
Zoro #
G022372533
UPC #
-
Country of Origin
Colombia
Dimensions
Width
17.7 in
Height
42.4 in
Depth
16.3 in
Details
Color
Gray
Material
Manufactured Wood
Item
Dresser
Assembly Required
Full Assembly Needed
Application Type
No
Description
Make your room functional and visually enticing with this masterful 18-inch dark gray five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. 42.4-inch H x 17.7-inch W x 16.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.