Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Gray Five Drawer Standard Chest

  • Mfr # 552267

  • Zoro # G022344134


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Height
42.4 in
Depth
16.3 in
Color
Gray
Assembly Required
Full Assembly Needed
Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552267
Zoro #
G022344134
UPC #
-
Country of Origin
Colombia

Dimensions

Height
42.4 in
Depth
16.3 in
Width
17.7 in

Details

Color
Gray
Assembly Required
Full Assembly Needed
Item
Dresser
Application Type
Yes
Material
Manufactured Wood

Description

Make your room functional and visually enticing with this masterful 18-inch gray five drawer standard chest. This chest of drawers is tall and lean making it an ideal choice for smaller rooms or as an additional storage option in larger rooms. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. 42.4-inch H x 17.7-inch W x 16.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.