Zoro Homepage

18" Gray Metal Candlestick Table Lamp With Amber Empire Shade

  • Mfr # 524678

  • Zoro # G622351815


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Application Type
No
Depth
11.5 in
Width
17.5 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524678
Zoro #
G622351815
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Depth
11.5 in
Width
17.5 in

Details

Item
Table Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Gray

Description

Add a bright anchor to your room with this 18-inch gray metal candlestick table lamp with amber empire shade. The base of this lamp is made of metal finished in a gray tone. The amber shade has a empire shape and is made from mica. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18-inch H x 17.5-inch W x 11.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.