Zoro Homepage

18" Gray Metal Round USB Table Lamp With Gray Cylinder Shade

  • Mfr # 545828

  • Zoro # G322366164


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Width
9.25 in
Height
17.75 in
Color
Gray
Depth
6.25 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545828
Zoro #
G322366164
UPC #
-
Country of Origin
China

Dimensions

Width
9.25 in
Height
17.75 in
Depth
6.25 in

Details

Color
Gray
Item
Table Lamp
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 18-inch gray metal round usb table lamp with gray cylinder shade. A gorgeous gray metal base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a cylinder shape and is made from metal. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 17.75-inch H x 9.25-inch W x 6.25-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.