Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Gray Polyester Cube Outdoor Pouf Ottoman

  • Mfr # 551571

  • Zoro # G022331226


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Width (In.)
18 in
Application Type
Non-Commercial
Assembly
No Assembly Needed
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551571
Zoro #
G022331226
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
18 in
Width (In.)
18 in
Overall Height
18 in

Details

Item
Outdoor Ottoman
Application Type
Non-Commercial
Assembly
No Assembly Needed
Color
Gray

Description

Optimize your space and add some charm to your outdoor oasis with the 18-inch gray polyester cube outdoor pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great footrest or extra seat when needed. Expertly upholstered with padding in a soft solid color 100% polyester, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 18-inch h x 18-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.