
18" Green And Ivory Cotton Christmas Tree Throw Pillow with Tassels
Mfr # 719250
Zoro # G122810560
product price: $60.69
/eaKey Features
Width
18 in
Residential/Commerical
Commerical
Depth
6.5 in
Closure Type
Zipper
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719250
Zoro #
G122810560
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Depth
6.5 in
Size
18 x 18 in
Length
18 in
Details
Residential/Commerical
Commerical
Closure Type
Zipper
Style
Traditional
Color
Green, Ivory
Reversible
No
Item
Accent Throw Pillow
Fill Material
Polyfill
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Pattern
Christmas
Material
Cotton
Description
This 18-inch green and ivory cotton christmas tree throw pillow with tassels is a great way to celebrate and decorate for the holidays. This green and ivory colored decorative pillow is made from high grade cotton that is durable and long lasting. Charming decorative tassels give this design texture along with a hand-crafted look and feel. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.