
18" Green And Red Floral Velvet Cotton Christmas Tree Throw Pillow
Mfr # 719258
Zoro # G622811043
product price:Â $85.49
/ea
Free Shipping & Returns
Key Features
Reversible
No
Style
Traditional
Material
Cotton
Fill Material
Polyfill
Residential/Commerical
Commerical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719258
Zoro #
G622811043
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Depth
6.5 in
Length
18 in
Width
18 in
Details
Reversible
No
Item
Accent Throw Pillow
Style
Traditional
Material
Cotton
Fill Material
Polyfill
Residential/Commerical
Commerical
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Closure Type
Zipper
Pattern
Winter Trees
Color
Green, Red
Description
Set a festive holiday mood with this cozy and comfy 18-inch green and red floral velvet cotton Christmas tree throw pillow. Features beautifully hand-embroidered decorative Christmas tree in red and green that adds some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.