
18" Ivory And Blue Cotton Blend Round Striped Pouf Ottoman
Mfr # 551565
Zoro # G622349676
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Depth
18 in
Width
18 in
Height
14 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551565
Zoro #
G622349676
UPC #
-
Country of Origin
India
Dimensions
Depth
18 in
Width
18 in
Height
14 in
Details
Application Type
No
Color
Ivory Blue
Assembly Required
No Assembly Needed
Item
Ottoman
Description
Get ready to relax with this 18-inch ivory and blue cotton blend round striped pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Expertly upholstered with padding and soft cotton blend in a striped pattern, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 14-inch h x 18-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.