
18" Ivory And Gold Wood And Steel Round Coffee Table
Mfr # 565095
Zoro # G522359096
product price:Â $766.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Width
36 in
Depth
36 in
Height
18 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
565095
Zoro #
G522359096
UPC #
-
Country of Origin
India
Dimensions
Width
36 in
Depth
36 in
Height
18 in
Details
Assembly Required
Partial Assembly Needed
Tabletop Color
Ivory Gold/Coffee
Item
Coffee Table
Application Type
No
Description
This good looking 18-inch ivory and gold wood and steel round coffee table is sure to inspire compliments no matter where it sits. A gold steel frame is finished off with an ivory geometric designed top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior.18-inch H x 36-inch W x 36-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.