
18" Ivory And Silver Cotton Christmas Trees Throw Pillow With Embroidery
Mfr # 719253
Zoro # G222810811
product price: $59.99
/eaKey Features
Depth
6.5 in
Assembly Required
No Assembly Needed
Width
18 in
Style
Traditional
Fill Material
Polyfill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
719253
Zoro #
G222810811
UPC #
-
Country of Origin
India
Dimensions
Depth
6.5 in
Width
18 in
Length
18 in
Size
18 x 18 in
Details
Assembly Required
No Assembly Needed
Style
Traditional
Color
Ivory, Silver
Fill Material
Polyfill
Closure Type
Zipper
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Material
Cotton
Residential/Commerical
Commerical
Pattern
Winter Trees
Reversible
No
Description
This 18-inch ivory and silver cotton Christmas trees throw pillow with embroidery is a great way to celebrate and decorate for the holidays. Features beautifully hand-embroidered decorative Christmas trees with metallic threads running through them that add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 18.00-inch h x 18.00-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.