
18" Ivory Ornate Metal Floor Lantern Candle Holder
Mfr # 517586
Zoro # G322882114
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Primary Item Height
17.5 in
Commercial Use
No
Finish Style
No Distressing
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517586
Zoro #
G322882114
UPC #
-
Country of Origin
China
Dimensions
Width
5.5 in
Primary Item Height
17.5 in
Length
17.5 in
Overall Depth
12 in
Details
Commercial Use
No
Finish Style
No Distressing
Assembly Required
No
Intended Room
Living Room
Color
Ivory
Item
Candle Holders
Holder Type
Lantern
Pieces per Set
1
Shape
Tealight
Placement Type
Floor
Material
Metal
Construction Method
Machine Made
Pattern
Ornate
Capacity
1
Description
This 18-inch ivory ornate metal floor lantern candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 17.5-inch h x 5.5-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.