
18" Ivory Polyester Cube Outdoor Pouf Ottoman
Mfr # 551568
Zoro # G522331023
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Application Type
Non-Commercial
Overall Height
18 in
Width (In.)
18 in
Assembly
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551568
Zoro #
G522331023
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
18 in
Overall Height
18 in
Width (In.)
18 in
Details
Application Type
Non-Commercial
Item
Outdoor Ottoman
Color
Ivory
Assembly
No Assembly Needed
Description
Get ready to relax with this 18-inch ivory polyester cube outdoor pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great footrest or extra seat when needed. Expertly upholstered with padding in a soft solid color 100% polyester, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, an ottoman is a way to add a good-looking accent to your space that can also be practical and useful. 18-inch h x 18-inch w x 18-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.