
18" Light Pink Iron Table Lamp With Light Pink Globe Shade
Mfr # 646305
Zoro # G022355161
product price: $65.19
/eaKey Features
Width
9.45 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
5.91 in
Color
Light Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646305
Zoro #
G022355161
UPC #
-
Country of Origin
China
Dimensions
Width
9.45 in
Height
18.19 in
Depth
5.91 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Light Pink
Description
This 18-inch light pink iron table lamp with light pink globe shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy iron and features a light pink color. The light pink globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.19-inch h x 9.45-inch w x 5.91-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.